Shop STREAMLINE

Copper Tube, 100 ft Overall L

  • Mfr # DY06100

  • Zoro # G706878726


product price: 
$
292.99
/ea
Free Shipping & Returns

Key Features

Application
Natural Gas, Non-Potable Water
Wall Thickness
0.032 in
Copper Tube Type
ACR
Standards
ASTM B88, NSF 61, UNS C12200
Inside Diameter
0.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DY06100
Zoro #
G706878726
UPC #
685768316756
Country of Origin
Canada

Dimensions

Wall Thickness
0.032 in
Inside Diameter
0.5 in
Outside Diameter
3/8 in
Overall Length
100 ft
Copper Tube Size
3/8 in
Wire Rope Length
100 ft
Length
100 ft

Details

Application
Natural Gas, Non-Potable Water
Copper Tube Type
ACR
Item
Copper Tube
Standards
ASTM B88, NSF 61, UNS C12200
Weight per Foot
0.134 lb/ft
Beverage, Food, and Water Compatibility
Citric Acid, Glycerin, Non-Potable Water, Oils and Fats, Potable Water, Salt Water
Fabrication
Seamless
Finish/Coating
Polyethylene Coated
Coil Weight
13.4 lb
Coating Color
Yellow
Tube Form
Coil
Resistance Properties
Corrosion Resistant
Material Trade Name
GasShield
Material
Copper
For Location
Indoor, Outdoor
Material Grade
C12200
System of Measurement
Inch
Flow Application
General Purpose Liquid Transfer
For Fluid Type
Natural Gas
For Potable Water Use
Yes
Stripe Color
No Stripe
Maximum Operating Pressure
700 psi
Industry Application
Plumbing
Chemical Compatibility
Acetic Acid 10%, Acetone, Calcium Chloride, Ether, Sodium Carbonate
Market
Commercial, Industrial, Residential
Temper
Soft
Features
Corrosion Protection, Size, Specification, and Footage Mark Every 2 Feet
Maximum Operating Temperature
400 Degrees F
Food and Beverage Compatibility
Citric Acid, Glycerin, Non-Potable Water, Oils and Fats, Potable Water, Salt Water

Description

Copper Tube, Application Natural Gas, Non-Potable Water, Coating Color Yellow, Copper Tube Size 3/8 in, Copper Tube Type ACR, Fabrication Seamless, Inside Diameter 0.5 in, Material Copper, Material Grade C12200, Maximum Operating Pressure 700 psi, Maximum Operating Temperature 400 Degrees F, Outside Diameter 3/8 in, Overall Length 100 ft, Resistance Properties Corrosion Resistant, Standards ASTM B88, NSF 61, UNS C12200, Stripe Color No Stripe, Temper Soft, Tube Form Coil, Wall Thickness 0.032 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.