Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in. x 12 in. Straight Shank Rebar Cutter

  • Mfr # 48-20-6771

  • Zoro # G706898137


product price: $34.47
/ea

Key Features

Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight with Three Flats
Impact Rated
No
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-6771
Zoro #
G706898137
UPC #
045242619160
Country of Origin
China

Dimensions

Drill Bit Size
3/8 in
Overall Length
12 in
Shank Length
2 in
Drill Bit Sizes Included
(1) SS Rebar Cutter
Maximum Drilling Depth
10"
Flute Length
10 in
Shank Diameter
3/8 in

Details

Item
Straight Shank 3/8" X 12" Rebar Cutter
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight with Three Flats
Impact Rated
No
Number of Flutes
4
Drill Bit Point Type
Conventional Point
For Tool Type
Hammer Drill
Decimal Equivalent
0.375
Cutting Direction
Right Hand
Measurement System
Fractional Inch
Primary Material Application
Concrete
Flute Type
Regular Spiral

Description

Rebar Cutter Drill Bit, 3/8 in Drill Bit Size, Carbide Tipped, 12 in Overall Length, Straight with Three Flats, 10 in Maximum Drilling Depth, 3/8 in Shank Diameter, Not Applicable Shank Hex Size, 2 in Shank Length, Regular Spiral

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.