Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 pc. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit for Concrete Screw Installation Kit

  • Mfr # 48-20-8877

  • Zoro # G706898182


product price: $42.97
/ea

Key Features

Shank Type - Machining
Hex
Overall Length
7 11/16 in
Drill Bit Size
5/32" x 4" x 6", 3/16" x 4" x 6", 1/4" Nut Driver, 5/16" Nut Driver, T25 2" TORX® Bit, T30 2" TORX® Bit, Drive Sleeve
Flute Length
4 in
Shank Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-8877
Zoro #
G706898182
UPC #
045242751655
Country of Origin
China

Dimensions

Overall Length
7 11/16 in
Drill Bit Size
5/32" x 4" x 6", 3/16" x 4" x 6", 1/4" Nut Driver, 5/16" Nut Driver, T25 2" TORX® Bit, T30 2" TORX® Bit, Drive Sleeve
Flute Length
4 in
Shank Diameter
1/4 in
Smallest Drill Bit Size
5/32 in
Drill Bit Sizes Included
5/32 in, 3/16 in
Shank Length
2 in
Largest Drill Bit Size
3/16 in
Shank Hex Size
1/4 in

Details

Item
7pc. SHOCKWAVE Impact Dutyâ„¢ Carbide Multi-Material Drill Bit Concrete Screw Install Kit
Shank Type - Machining
Hex
Finish - Machining
Bright (Uncoated); Black Oxide
Material - Machining
Carbide
Measurement System
Inch
Primary Material Application
Concrete, Masonry
Number of Drill Bits
2
Drill Bit Case Type
Plastic
Bit Style
Masonry
Cutting Direction
Right Hand
Decimal Equivalent
0.1562, 0.1875
Sub Brand
SHOCKWAVE Impact Duty(TM)
For Tool Type
Hammer Drill/Drivers and Impact
Impact Rated
Yes
Extension Compatible
Yes
Number of Flutes
2
Number of Cutter Heads
2
Includes
(1) 5/32" x 4" x 6" Hammer Drill Bit w/ Hex, (1) 3/16" x 4" x 6" Hammer Drill Bit w/ Hex, (1) 1/4" SHOCKWAVE™ Concrete Screw Nut Driver, (1) 5/16" SHOCKWAVE™ Concrete Screw Nut Driver, (1) SHOCKWAVE™ T25 2" TORX® Bit, (1) SHOCKWAVE™ T30 2" TORX® Bit, (1) Drive Sleeve, (1) Carrying Case
Percussion Rated
Yes
Flute Type
Spiral

Description

Rotary Hammer Drill Bit Set, Hex, 2 Number of Drill Bits, Carbide, Number of Cutter Heads 2, Overall Length 7 11/16 in, Bright (Uncoated); Black Oxide, Shank Hex Size 1/4 in, Shank Diameter 1/4 in, Shank Length 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.