Submersible Pressure Transmitter

  • Mfr # SL173SNCT42030FP5#

  • Zoro # G706905354


product price:  $805.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25% of Span
Output
4 to 20mA DC
Power Required
10 to 36V DC
Process Connection Type
NPT Conversion Adapter
Series
SL17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL173SNCT42030FP5#
Zoro #
G706905354
UPC #
888064799920
Country of Origin
Germany

Dimensions

Sensor Length
6.37 in
Cable Length
30 ft
Overall Diameter
0.67 in

Details

Item
Submersible Pressure Transmitter
Accuracy
+/-0.25% of Span
Output
4 to 20mA DC
Power Required
10 to 36V DC
Process Connection Type
NPT Conversion Adapter
Series
SL17
Standards
CE
Enclosure Rating
IP68; NEMA 6P
Cable Coating
Polyurethane
Pressure Range
0 psi to 5 psi
Cable Material
Polyurethane
Maximum Operating Temperature
104 Degrees F
Minimum Pressure
0 psi
NIST Traceable Certificate
Yes
Stability
+/-0.25% of Span
Maximum Pressure
5 psi
Tip Design
Bullet Nose
Weight
120 g
Minimum Operating Temperature
14 Degrees F
Electrical Protection
Yes
Nose Fitting
Threaded
Operating Temperature - Minimum
14 Degrees F
Electrical Connection
Cable & Wire Leads
Operating Temperature - Maximum
104 Degrees F
Includes NIST-Traceable Calibration Certificate
NIST-Traceable Calibration Certificate Included
Pressure Measurement - Maximum
5 psi
Output Power
4 to 20mA DC
IP Rating
IP68
Pressure Measurement - Minimum
0 psi
Input Voltage
10 to 36V DC
NEMA Enclosure Rating
6P

Description

Submersible Pressure Transmitter, Output 4 to 20mA DC, Tip Design Bullet Nose, Minimum Pressure 0 psi, Maximum Pressure 5 psi, Accuracy +/-0.25 Percent of Span, Cable Length 30 ft, Cable Coating Polyurethane, Process Connection Type NPT Conversion Adapter, Sensor Length 6.37 in, Enclosure Rating IP68; NEMA 6P, Electrical Protection Yes, Power Required 10 to 36V DC, Series SL17, Cable Material Polyurethane, Maximum Operating Temperature 104 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.