1/4" Dr, 5/32" Size, SAE, Hex Bit Socket, 6 Pts
Mfr # MA-5LA
Zoro # G7069837
product price:Â $14.11
/eaKey Features
Drive Size
1/4"
Overall Length
3"
Finish
High Polished Chrome
SAE or Metric
SAE
Sub-Category
Williams
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MA-5LA
Zoro #
G7069837
UPC #
662459201447
Country of Origin
United States
Dimensions
Drive Size
1/4"
Overall Length
3"
Size
5/32"
Details
Item
Hex Bit Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Sub-Category
Williams
Category Type
Socket Bits
Number of Points
6
Socket Type
Long Hex Bit
Tether Ready
No
Tether Status
Not Tether Capable
Description
Made of high polished chrome, the WILLIAMS MA-5LA Hex Bit Socket is a tool you can rely on. It will provide years of reliable service. With a hex bit socket design, this long hex bit is compatible with a variety of fasteners. The 1/4" drive size offers flexibility and portability, so you can carry it around to different jobsites. You can use this SAE bit socket in various applications such as automobiles, trucks and industrial equipment. This WILLIAMS Hex Bit Socket is an essential tool for your collection that you will want to keep close at hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.