Cart Cover, 48x18x62, White, Vinyl
Mfr # 33Y372
Zoro # G7070034
product price:Â $118.99
/ea
Free Shipping & Returns
Key Features
Overall Height
62 in
Overall Length
48 in
Overall Width
18 in
Material
Vinyl
Color
White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
33Y372
Zoro #
G7070034
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
62 in
Overall Length
48 in
Overall Width
18 in
Overall LxWxH
48 in x 18 in x 62 in
Details
Material
Vinyl
Color
White
Item
Hook-&-Loop Antimicrobial Vinyl Cover for Wire Shelf & Utility Carts
Features
Reinforced Corners and Double Needle Stitching
Closure
Hook-and-Loop
For Use With
Wire Shelves and Utility Carts
Includes
Hook-and-Loop Closures
ESD Conductive
No
Material Properties
Animicrobial
For Wire Shelf/Cart Type
Stationary or Mobile Shelving
Description
Utility Cart Cover, Material Vinyl, Color White, Includes Velcro Tab Closure, For Use With Mfr. Model Number Wire Shelves and Utility Carts, Overall Depth 18 in, Overall Width 18 in, Overall Height 62 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.