Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drain Cleaning Attachment

  • Mfr # 71843

  • Zoro # G707044267


product price: $71.19
/ea

Key Features

For Use With
K9-102 FlexShaft(R) Machine
Connection Size
1/4 in
Features
Penetrating Head Functionality with Smooth Chains when Carbide Tipped Chains are too Aggressive, Specifically Designed for Dropping Down Stacks in Back-to Back Applications
Fits Brand
Ridgid
Overall Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71843
Zoro #
G707044267
UPC #
095691718433
Country of Origin
Finland

Dimensions

Connection Size
1/4 in
Overall Length
1 in
Minimum Drain Line Inside Diameter
2 in
Maximum Drain Line Inside Diameter
2 in
Length
0.97 in
Height
0.98 in
Width
0.97 in

Details

Item
Drain Cleaning
For Use With
K9-102 FlexShaft(R) Machine
Features
Penetrating Head Functionality with Smooth Chains when Carbide Tipped Chains are too Aggressive, Specifically Designed for Dropping Down Stacks in Back-to Back Applications
Fits Brand
Ridgid
Head Type
Penetrating Ball
Compatible Cleaner Manufacturer Part Number
64263
Tool Series
K9-102
Product Type
Penetrating Drop
Application
plumbing, drain cleaning
Compatible Cleaner Series
Ridgid K9-102
Capacity
1-1/4" - 2"
Material
Steel
Color
Silver

Description

Drain Cleaning Attachment, Head Type Chain Knocker, Compatible Cleaner Series Ridgid K9-102, Connection Size 1/4 in, Maximum Drain Line Inside Diameter 2 in, Minimum Drain Line Inside Diameter 2 in, Product Type Penetrating Ball, Compatible Cleaner Manufacturer Part Number 64263, Application Pipe Wall Cleaning, Features Penetrating Head Functionality with Smooth Chains when Carbide Tipped Chains are too Aggressive, Specifically Designed for Dropping Down Stacks in Back-to Back Applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.