1.9375" Carbon Steel Round Bar 1045 Cold Finish

  • Mfr # 21693_36_0

  • Zoro # G707044885


product price:  $136.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Length Tolerance
+/-0.004 in
Shape
Rod
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21693_36_0
Zoro #
G707044885
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-0.004 in
Outside Diameter Tolerance
+/-0.004 in
Overall Length
36 in
Outside Diameter
1 15/16 in

Details

Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Shape
Rod
System of Measurement
Inch
Tolerance Rating
Standard
Heat Treatment
No Heat Treatment
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
88 HRB
Fabrication
Cold Rolled
Yield Strength
77,000 psi
Machinability
64 %
Tensile Strength
91 ksi
Application
Machinery Parts
Appearance
Metallic
Material Grade
1045
Heat Treatable
Heat Treatable
Brinell Hardness
179 BHN
Mechanical Finish
Mill
Elongation
10 %

Description

Carbon Steel Rod, Material Carbon Steel, Material Grade 1045, Overall Length 36 in, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 1 15/16 in, Outside Diameter Tolerance +/-0.004 in, Yield Strength 77,000 psi, Fabrication Cold Rolled, Rockwell Hardness 88 HRB, Brinell Hardness 179 BHN, Tensile Strength 91 ksi, Machinability 64 Percent, Length Tolerance +/-0.004 in, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.