Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drain Cleaning Cable, 5/16" dia, 70 ft L

  • Mfr # 64348

  • Zoro # G707045905


product price: $463.99
/ea
Free Shipping & Returns

Key Features

Cable Type
5/16 in x 70 ft Hollow Core
Compatible Machine Type
Drum Machines
Compatible Cleaner Series
K9-204
Maximum Drain Line Inside Diameter
4 in
Cable Diameter
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64348
Zoro #
G707045905
UPC #
095691643483
Country of Origin
China

Dimensions

Maximum Drain Line Inside Diameter
4 in
Cable Diameter
5/16 in
Minimum Drain Line Inside Diameter
2 in
Cable Length
70 ft
Width
21 in
Length
21.75 in
Height
4.25 in

Details

Item
Drain Cleaning
Cable Type
5/16 in x 70 ft Hollow Core
Compatible Machine Type
Drum Machines
Compatible Cleaner Series
K9-204
Product Type
Cable Assembly
Core Type
Hollow Core
Cable End Type
Coupling
Application
Drain Cleaning
Number of Cables Included
1

Description

Drain Cleaning Cable, Product Type Cable Assembly, Compatible Machine Type Drum Machines, Compatible Cleaner Series K9-204, Maximum Drain Line Inside Diameter 4 in, Minimum Drain Line Inside Diameter 2 in, Cable Diameter 5/16 in, Cable Length 70 ft, Core Type Hollow Core, Cable End Type Coupling, Application Drain Cleaning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.