
Drain Cleaning Cable
Mfr # 62295
Zoro # G707045974
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Cable Type
1 1/4 in x 15 ft Hollow Core
Compatible Machine Type
Sectional Machines
Cable Length
15 ft
Application
Drain Cleaning
Cable End Type
Coupling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62295
Zoro #
G707045974
UPC #
095691622952
Country of Origin
United States
Dimensions
Cable Length
15 ft
Cable Diameter
1 1/4 in
Maximum Drain Line Inside Diameter
8 in
Minimum Drain Line Inside Diameter
2 in
Details
Item
Drain Cleaning Cable
Cable Type
1 1/4 in x 15 ft Hollow Core
Compatible Machine Type
Sectional Machines
Application
Drain Cleaning
Cable End Type
Coupling
Compatible Cleaner Series
K-1500, K-1500G, K-1500SP, K-5208
Product Type
Sink/Sectional Cable
Core Type
Hollow Core
Features
1-1/4" Diameter, 15' Length, Extra Flexible Wind Sectional Cable
Description
Drain Cleaning Cable, Product Type Sink/Sectional Cable, Compatible Machine Type Sectional Machines, Compatible Cleaner Series K-1500, K-1500G, K-1500SP, K-5208, Cable Type Sectional, Maximum Drain Line Inside Diameter 8 in, Minimum Drain Line Inside Diameter 2 in, Cable Diameter 1 1/4 in, Cable Length 15 ft, Core Type Hollow Core, Cable End Type Coupling, Application Drain Cleaning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.