Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ridgid Pipe Saw Clamp 66393

Pipe Saw Clamp (Discontinued)

  • Mfr # 66393
  • Zoro # G707046018
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66393
Zoro #
G707046018
UPC #
095691663931
Country of Origin
United States

Dimensions

Minimum Compatible Pipe Size
6 in
Maximum Compatible Pipe Size
12 in
Compatible Material Thickness
1/2 in

Details

Item
Pipe Saw Clamp
Voltage
10 to 120V AC
Horsepower
2 2/5 hp
Switch Type
On/Off
Compatible Material Type
Carbon Steel, Cast Iron, Ductile Iron, Plastic, Stainless Steel
Features
Conveniently Placed Handlebars Allow for Easy, Comfortable and Controlled Rotation, Integrated Handle and Dedicated Cord Wrap, Pipe Supports Removed from some Pictures for Clarity, Pivot Plunge Design and Speed Monitoring with LED Interface for Optimal Feed Control, Quick Adjustment Features and Integrated Alignment Pad Allow for Mounting in Seconds, Rigid 3-Point Roller System with One Directional Bearings Secure to the Pipe Ensuring Quality Cuts
Current
15 A
Free Speed
3,900 RPM
Compatible Pipe Schedule
40
Power Source
Corded
Tool Weight
77 lb

Description

Pipe Saw Clamp, Product Type Pipe Saw, Voltage 10 to 120V AC, Horsepower 2 2/5 hp, Maximum Compatible Pipe Size 12 in, Minimum Compatible Pipe Size 6 in, Compatible Material Type Carbon Steel, Cast Iron, Ductile Iron, Plastic, Stainless Steel, Power Source Corded, Compatible Material Thickness 1/2 in, Compatible Pipe Schedule 40, Current 15 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.