
Pipe Cutter Replacement Wheel
Mfr # 66938
Zoro # G707046049
product price: $33.29
/eaKey Features
Overall Length
1-1/2 in
Features
For Steel, Stainless Steel and Aluminum
Weight
32 lb
For Use With
PTC-400 Power Tubing Cutter
Application
Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66938
Zoro #
G707046049
UPC #
095691669384
Country of Origin
China
Dimensions
Overall Length
1-1/2 in
Overall Height
15.9 in
Overall Width
9.4 in
Height
0.4 in
Width
1-1/2 in
Details
Item
Pipe Cutter Replacement Wheel
Features
For Steel, Stainless Steel and Aluminum
Weight
32 lb
For Use With
PTC-400 Power Tubing Cutter
Application
Industrial
Jaw Material
Steel
Primary Application
Profession plumbing, electrical contractors, Mechanical Contractors, service and repair
Color
Silver
Description
Pipe Cutter Replacement Wheel, Product Type Tubing Cutter Wheel, Compatible Threader Manufacturer Part Number PTC-400, Overall Length 11.6 in, Overall Width 9.4 in, Overall Height 15.9 in, Application Industrial, Features Easy Maintenance, High Efficiency, Portable, Quality Cuts, Simple Control, For Use With PTC-400 Power Tubing Cutter, Weight 32 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.