Solder Wire

  • Mfr # T0051404399

  • Zoro # G707111242


product price: $22.99
/ea

Key Features

Application
High-Soldering Temperature
Standards
RoHS Compliant
Container Type
Spool
Flux Requirement
Contains Flux Core
For Joining
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0051404399
Zoro #
G707111242
UPC #
037103360113
Country of Origin
Japan

Dimensions

Wire Diameter
0.8 mm

Details

Item
Solder Wire
Application
High-Soldering Temperature
Standards
RoHS Compliant
Container Type
Spool
Flux Requirement
Contains Flux Core
For Joining
Metal
Melting Temperature (Maximum)
444 Degrees F
Solder Series
SCN M1
Flux Classification
ROM1
Melting Temperature (Minimum)
442 Degrees F
Features
Higher Strength Due to Nickel Compared to Other Silver-Free Alloys, Reduced Fe Leaching to Increase Tip Life Time and Reduce Tip Consumption by upto 70%, Reduced Splash of Flux and No-Clean Flux, Solder Joint Shines (perfect Optics), Very Fast Wetting Even on Difficult Surfaces, as Dirty and Oxidized Materials
Flux Type
No-Clean
Material Composition
99.3% Tin, 0.6% Copper, 0.05% Nickel
Form
Flux-Cored Wire
Weight
100 g

Description

Solder Wire, Form Flux-Cored Wire, Material Composition 99.3 Percent Tin, 0.6 Percent Copper, 0.05 Percent Nickel, Wire Diameter 0.8 mm, Weight 100 g, Melting Temperature (Minimum) 442 Degrees F, Melting Temperature (Maximum) 444 Degrees F, Flux Type No-Clean, Flux Classification ROM1, Solder Series SCN M1, For Joining Metal, Application High-Soldering Temperature, Container Type Spool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.