ColorStar Mat, Browntone 4' x 6', Smooth Backing

  • Mfr # 100246140

  • Zoro # G7071132


product price:  $119.95
/ea
Free Shipping & Returns

Key Features

Overall Width
6 ft
Overall Length
4 ft
Size
4 ft x 6 ft
Color
Brown
Thickness
48-mil
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
100246140
Zoro #
G7071132
UPC #
096801001117
Country of Origin
United States

Dimensions

Overall Width
6 ft
Overall Length
4 ft
Size
4 ft x 6 ft
Thickness
48-mil

Details

Item
Tri-Grip Floor Mat
Color
Brown
Standards
None
Welding Safe
No
Application
3/8"
Healthcare
Yes
Absorbent Capacity
ESD Rating
Backing Material and Surface Material
P.E.T. Polyester

Description

Tri-Grip Floor Mat,4X6ft.,Browntone

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.