ColorStar Mat, Suede 3' x 10', Smooth Backing

  • Mfr # 10032310140

  • Zoro # G7071543


product price:  $149.95
/ea
Free Shipping & Returns

Key Features

Overall Width
10 ft
Overall Length
3 ft
Size
3 ft x 10 ft
Color
Suede
Thickness
48-mil
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10032310140
Zoro #
G7071543
UPC #
096801003647
Country of Origin
United States

Dimensions

Overall Width
10 ft
Overall Length
3 ft
Size
3 ft x 10 ft
Thickness
48-mil

Details

Item
Tri-Grip Floor Mat
Color
Suede
Standards
None
Welding Safe
No
Application
3/8"
Healthcare
Yes
Absorbent Capacity
ESD Rating
Backing Material and Surface Material
P.E.T. Polyester

Description

Tri-Grip Floor Mat,3X10ft.,Suede

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.