Ring Gage, 6G Class, M33 x 3.5 Thread

  • Mfr # 362171020

  • Zoro # G707167515


product price:  $459.99
/ea
Free Shipping & Returns

Key Features

Thread Size
M33.0 x 3.50
Thread Type
Metric
Material
Tool Steel
Finish
Chrome Plated
Thread Length
19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
362171020
Zoro #
G707167515
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M33.0 x 3.50
Thread Length
19 mm
Pitch Diameter - No-Go Member
30.462 mm
Pitch Diameter
30.462 mm (No-Go)
Dimension Type
Metric
Pitch Diameter - No Go Member
30.462 mm

Details

Item
Threaded Ring Gage
Thread Type
Metric
Material
Tool Steel
Finish
Chrome Plated
Tolerance Class
X
Standards
ASME B47.1, ISO 17025
Gauge Type
No-Go (Minus)
Long Form Calibration Certificate
Yes
Hardness
RC 60/62
Included Certification
Certificate of Accuracy
Gauge Design
Adjustable
Thread Class
6G

Description

Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Metric, Gauge Type No-Go (Minus), Pitch Diameter 30.462 mm (No-Go), Pitch Diameter - No-Go Member 30.462 mm, Thread Class 6G, Thread Length 19 mm, Thread Size M33.0 x 3.50, Thread Type Metric, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025, Tolerance Class X

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.