Plug Gage, UNEF, 1-1/2"-18 Thread
Mfr # 301189010
Zoro # G707167737
product price:Â $178.99
/ea
Free Shipping & Returns
Key Features
Thread Size
1 1/2"-18
Thread Type
UNEF
Standards
ISO 17025
Included Handle
Taperlock 5
Gauge Material
Tool Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
301189010
Zoro #
G707167737
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1 1/2"-18
Pitch Diameter - Go Member
1.4639 in
Gauge Length - Go Member
1 in
Dimension Type
Inch
Details
Item
Threaded Plug Gage
Thread Type
UNEF
Standards
ISO 17025
Included Handle
Taperlock 5
Gauge Material
Tool Steel
Tolerance Class
X
Gauge Type
Go (Plus)
Gauge Finish
Chrome Plated
Thread Class
2A, 3B
Handle Color
Light Blue
Hardness
RC 70/72
Included Certification
Certificate of Accuracy
Long Form Calibration Certificate
No
Thread Direction
Right Hand
Handle Design
Member Only
Description
Threaded Plug Gage, Dimension Type Inch, Gauge Type Go (Plus), Handle Design Member Only, Included Handle Taperlock 5, Thread Class 2A, 3B, Thread Size 1 1/2 In.-18, Thread Type UNEF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1 in, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 1.4639 in, Standards ISO 17025
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.