ColorStar Mat, Autumn Brown 4' x 6', Smooth Backing
Mfr # 1002646140
Zoro # G7071869
product price:Â $124.99
/ea
Free Shipping & Returns
Key Features
Overall Width
6 ft
Overall Length
4 ft
Size
4 ft x 6 ft
Color
Brown
Thickness
48-mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1002646140
Zoro #
G7071869
UPC #
096801034405
Country of Origin
United States
Dimensions
Overall Width
6 ft
Overall Length
4 ft
Size
4 ft x 6 ft
Thickness
48-mil
Details
Item
Tri-Grip Floor Mat
Color
Brown
Standards
None
Welding Safe
No
Application
3/8"
Healthcare
Yes
Absorbent Capacity
ESD Rating
Backing Material and Surface Material
P.E.T. Polyester
Description
Tri-Grip Floor Mat,4X6ft.,Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.