Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concealed Blade Safety Knife, Fiberglass 8 5/8 in L

  • Mfr # SK-16

  • Zoro # G707194474


product price: $15.79
/ea

Key Features

Overall Length
8 5/8 in
Blade Material
Stainless Steel
Handle Type
Curved
Handle Material
Fiberglass
Application
Multipurpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK-16
Zoro #
G707194474
UPC #
091511230482
Country of Origin
Japan

Dimensions

Overall Length
8 5/8 in

Details

Item
Concealed Blade Safety Knife
Blade Material
Stainless Steel
Handle Type
Curved
Handle Material
Fiberglass
Application
Multipurpose
Disposable
No
Handle Color
Black/Yellow
Number of Cutting Edges
2
Number of Blades Included
1
Metal Detectable
No
Features
Flow-Thru Cutting Channel, Limited Blade Exposure, Quick-Change Replaceable Blade Head
NSF Certified
No
For Cutting Tape
Yes
Replaceable Blade
Yes
Includes Tape Splitter
Yes
Other Material Applications
Paper, Rubber
For Cutting Stretch Film
Yes
Blade Change Method
Button
Number of Cutting Sides
2
Includes Pocket Clip
No
Grip Type
Textured
Tether Ready
No
Handle Style
Contoured
For Cutting Cardboard
Yes
Hook Cutter Features
Includes Tape Splitter
Antimicrobial
No
For Cutting Foam
No
For Cutting Banding
Yes

Description

Concealed Blade Safety Knife, Antimicrobial No, Application Multipurpose, Blade Change Method Button, Blade Material Stainless Steel, Disposable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.