
Single-ColorPrinterRibbon, Black, 200ftL
Mfr # B30-R6300
Zoro # G707194511
product price:Â $74.19
/eaKey Features
Printer Series Compatibility
BBP33, i3300, i5300
Standards
RoHS Compliant
Product Type
Printer Ribbon
Ribbon Formulation
Resin
Ribbon Format
Ribbon in Printer Specific Cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B30-R6300
Zoro #
G707194511
UPC #
888434560808
Country of Origin
Mexico
Dimensions
Ribbon Width
4 21/64 in
Ribbon Length
200 ft
Details
Printer Series Compatibility
BBP33, i3300, i5300
Item
Label Maker Ribbon
Standards
RoHS Compliant
Product Type
Printer Ribbon
Ribbon Formulation
Resin
Ribbon Format
Ribbon in Printer Specific Cartridge
Resistance Properties
Chemical-Resistant, Clean-Resistant, Fluid-Resistant, Halogen Free, High Temperature Resistant, Solvent-Resistant, Washdown Resistant
Ribbon Color
Black
Material Properties
Halogen Free
Ribbon Series
B30
Compatible Mfr Part Number
i3300, i5300
Description
Single-Color Printer Ribbon, Compatible Grainger Part Number 54YN75, 792VR, Compatible Mfr Part Number i3300, i5300, Material Properties Halogen-Free, Printer Series Compatibility BBP33, i3300, i5300, Ribbon Color Black, Ribbon Format Printer-Specific Cartridge, Ribbon Length 200 ft, Ribbon Width 4 21/64 in, Ribbon Series B30, Ribbon Panel Length Not Applicable, Number of Panel Sets Not Applicable, Ribbon Formulation Resin, Core Diameter Not Applicable, Product Type Single-Color Printer Ribbon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.