ExoFit(TM) X100 Fall Protection Harness, XL, 420 lb, Quick-Connect Chest/ Quick-Connect Leg Straps
Mfr # 1401225
Zoro # G707194528
product price:Â $604.99
/ea
Free Shipping & Returns
Key Features
Harness Style
Vest
Weight Capacity
420 lb
D-Ring Locations
Back, Hips, Shoulders
Harness Application
Positioning
Chest Strap Buckles
Quick-Connect
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1401225
Zoro #
G707194528
UPC #
648250240366
Country of Origin
United States
Details
Item
Fall Protection Harness
Harness Sizing
XL
Harness Style
Vest
Weight Capacity
420 lb
D-Ring Locations
Back, Hips, Shoulders
Harness Application
Positioning
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI Z359.11, OSHA 1910.140, OSHA 1926.502
Webbing Material
Polyester
Series
ExoFit(TM) X100
Includes Padding
Yes
With Belt
No
Padding Location
Back
Features
Anti-Sliding Dorsal D-Ring Pad, Integrated SRL Adapter, Suspension Trauma Relief Straps
Harness Color
Gray
Harness D-Ring Material
Steel
Hardware Material
Steel
Torso Adjustment
Revolver
Industry
General Industry
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, Shoulders, Industry General Industry
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.