Definite Purpose Magnetic Contactor, 208V-240V AC, 3 P, Non-Reversing, 3 Phase, Box Lug

  • Mfr # 783XY3

  • Zoro # G707195082


product price:  $172.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
208V-240V AC
Series
783X
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Resistive
120 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
783XY3
Zoro #
G707195082
UPC #
-
Country of Origin
China

Dimensions

Depth
5.03 in
Width
3.5 in
Height
4.31 in
Overall Width
3.5 in
Overall Depth
5.03 in
Mounting Hole Distance - Height
4.53 in
Overall Height
4.31 in
Mounting Hole Distance - Width
2.68 in

Details

Item
Definite Purpose Magnetic Contactor
Coil Voltage
208V-240V AC
Series
783X
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Resistive
120 A
Full Load Current - Inductive
90 A
Phase
3
Terminal Connection Type
Box Lug
Standards
CE, cRUus
Reversing
No
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 575V
50 hp
Horsepower @ Single Phase - 240V AC
20 hp
Electrical Operating Durability
200,000
Contact Material
Silver Cadmium Oxide
Number of Normally Closed Main Contacts
0
Maximum Operating Temperature
158 Degrees F
Horsepower @ Single Phase - 120V AC
7 1/2 hp
Horsepower @ Three Phase - 480V AC
50 hp
Number of Normally Open Main Contacts
3
Status Indicator
No Indicator
Auxiliary Contact Module Capacity
2
Mounting Style
Through Panel
Locked Rotor Load
360 A @ 600V AC, 450 A @ 480V AC, 540 A @ 240V AC
Minimum Operating Temperature
-40 Degrees F
Response Time
30 msec
Horsepower @ Three Phase - 600V AC
50 hp
Mounting Postion
Horizontal, Vertical
Horsepower @ Three Phase - 208V AC
25 hp
Mechanical Operating Durability
500,000
Maximum Voltage Rating
600V AC
Frequency
50/60 Hz
Horsepower @ Three Phase - 240V AC
30 hp
NEMA Enclosure Rating
No Enclosure
Number of Terminals
8

Description

Definite Purpose Magnetic Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 208/240V AC, Number of Poles 3, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 20 hp, Horsepower @ Single Phase - 120V AC 7 1/2 hp, Full Load Current - Resistive 120 A, Full Load Current - Inductive 90 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.