Definite Purpose Magnetic Contactor, 24V AC, 3 P, Non-Reversing, 3 Phase, Box Lug

  • Mfr # 783XZ8

  • Zoro # G707195105


product price:  $26.29
/ea

Key Features

Coil Voltage
24V AC
Series
783X
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Resistive
40 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
783XZ8
Zoro #
G707195105
UPC #
-
Country of Origin
China

Dimensions

Width
2.37 in
Depth
3.74 in
Height
2.95 in
Overall Height
2.95 in
Mounting Hole Distance - Width
1.75 in
Mounting Hole Distance - Height
3.27 in
Overall Width
2.37 in
Overall Depth
3.74 in

Details

Item
Definite Purpose Magnetic Contactor
Coil Voltage
24V AC
Series
783X
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Resistive
40 A
Full Load Current - Inductive
32 A
Phase
3
Terminal Connection Type
Box Lug
HP @ 3 Phase - 575V
10 hp
Standards
CE, cRUus
Reversing
No
Enclosure NEMA Rating
No Enclosure
Contact Material
Silver Cadmium Oxide
Horsepower @ Single Phase - 120V AC
2 hp
Maximum Voltage Rating
600V AC
Response Time
20 msec
Status Indicator
Mechanical Flag
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Mounting Style
Through Panel
Number of Terminals
8
Electrical Operating Durability
200,000
Horsepower @ Three Phase - 600V AC
20 hp
Maximum Operating Temperature
158 Degrees F
Number of Normally Open Main Contacts
3
Mounting Postion
Horizontal, Vertical
Locked Rotor Load
120 A @ 600V AC, 150 A @ 480V AC, 180 A @ 240/277V AC
Auxiliary Contact Module Capacity
2
Horsepower @ Single Phase - 240V AC
5 hp
Horsepower @ Three Phase - 240V AC
10 hp
Mechanical Operating Durability
500,000
Horsepower @ Three Phase - 480V AC
15 hp
Frequency
50/60 Hz
Number of Normally Closed Main Contacts
0
Minimum Operating Temperature
-40 Degrees F
NEMA Enclosure Rating
No Enclosure

Description

The DAYTON - 783XZ8 is a Definite Purpose Magnetic Contactor, an industrial electrical device designed to control the flow of power in heavy-duty applications. It operates by responding to electrical impulses, allowing or interrupting power supply based on the need. This tool is commonly used for managing and automating machinery operations in various sectors like HVAC, data processing, and manufacturing.

  • Auxiliary Contact Module Capacity: The contactor has a capacity for controlling two additional secondary circuits providing flexibility in managing multiple electrical loads or signals.
  • Coil Voltage: Rated for operation within a coil voltage range of 24V AC, suitable for controlling power flow in industrial and commercial applications.
  • Contact Material: Made from Silver Cadmium Oxide which influences conductivity, durability, and resistance to corrosion.
  • Electrical Operating Durability: Has been tested for electrical operation up to 200000 cycles under standard conditions. Actual lifespan may vary based on usage conditions.
  • Frequency: Specified for handling electrical cycles per second measured at 50/60 Hz, which may affect its compatibility with different power systems.
  • Full Load Amps-Inductive & Resistive: Tested to manage maximum current continuously when controlling both inductive (32 A) and resistive (40 A) loads within specified ranges. Overheating or damage can occur if used outside these parameters
  • Horsepower @ Three Phase - Various Voltages : Horsepower capacity varies depending on voltage levels; rated for control of up to 10 hp at three-phase power supply of both 480 volts and 575 volts respectively. Performance may vary based on actual operating conditions."

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.