This item is Discontinued.

Zurn Tee, Brass, 3-3/16", PK5 QQT754GX

This item is Discontinued.

Zurn

Tee, Brass, 3-3/16", PK5 (Discontinued)

Mfr # QQT754GX
Zoro # G707197215
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QQT754GX
Zoro #
G707197215
UPC #
-
Country of Origin
China

Dimensions

Barb Size
Standard
Overall Length
3 3/16 in
Fitting Side C Tube Inner Diameter
3/4 in
Fitting Side B Tube Inner Diameter
1 in
Fitting Side A Tube Inner Diameter
1 1/2 in
Fitting Side 1 Tube Inner Diameter
1 1/2 in
Fitting Side 2 Tube Inner Diameter
1 in
Fitting Side 3 Tube Inner Diameter
3/4 in
Wire Rope Length
3 3/16 in
Length
3 3/16 in

Details

Item
Tee
Specific Fitting Shape
Tee
Fitting Side C Connection Type
Barbed
Fitting Side B Connection Type
Barbed
Maximum Operating Pressure
160 psi
Fitting Material
Brass
Standards
ANSI 14, ANSI 372, ANSI 61, ASTM F1807, ASTM F877, CSA B137.5, NSF 14, NSF 372, NSF 61
Barb Style
Standard
Resistance Properties
Chemical-Resistant, UV-Resistant
Application
Potable Water
Maximum Operating Temperature
200 Degrees F
Fitting Side A Connection Type
Barbed
Minimum Operating Temperature
73 Degrees F
Fitting Shape
Tee
For Media Type
Potable Water
Operating Temperature - Minimum
73 Degrees F
Operating Pressure - Maximum
160 psi
Fitting Side 3 Connection Type
Barbed
Fitting Side 2 Connection Type
Barbed
Operating Temperature - Maximum
200 Degrees F
Fitting Side 1 Connection Type
Barbed

Description

Tee, Specific Fitting Shape Tee, Application Potable Water, Barb Style Standard, Fitting Material Brass, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 1 1/2 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 3/4 in, Overall Length 3 3/16 in, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.