Zoro Homepage

65 Gallon Lawn and Garden Trailer Sprayer W/ 7 Nozzle Boom

  • Mfr # TRL-65-12V-7

  • Zoro # G707199936


product price: $1,504.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Sprayer Tank Capacity
65 gal
Type
Tow Behind
Sprayer Pressure Release
Yes
Tank Material
Poly
Hose Length
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRL-65-12V-7
Zoro #
G707199936
UPC #
733029124463
Country of Origin
United States

Dimensions

Hose Length
25 ft
Wand Length
18 in
Fill Opening Size
5 in
Wheel Dia.
18 in
Opening Size
5 in
Width
34.25 in
Height
28.25 in
Length
46 in
Boom Width
12 ft
Wheel Diameter
18 in

Description

The FIMCO 65 Gallon Lawn and Garden Trailer Sprayer with 7 Nozzle Boom provides mid-level capacity and high performance best suited for large lawns and small pastures. The UV resistant, molded polymer tank has a 5 inch tethered lid for easy access and is completely drainable. This model features the best in class High Flo High Performance 4.5 GPM 12 Volt Pump with inline fuse protection. The Deluxe Pistol Grip Spray Wand with an adjustable spray pattern brass tip distributes up to 40 feet of horizontal spray and 28 feet of vertical spray and comes with 25 feet of 3/8 inch hose. The 7 Nozzle Boom offers 12 feet of total spray coverage. Each air induction AIXR tip produces a flat spray pattern at a 110 degree angle to offer a precise drift resistant application. Our FIMCO exclusive manifold places pressure control and boom operation conveniently at your fingertips to fine tune your spray pattern. Large durable 18" diameter x 8.5" wide rubber turf tires provide a smooth ride for easy pulling over any type of terrain. This tow-behind sprayer allows easy, accurate and consistent liquid application of lawn care products. The best sprayer for controlling weeds, insects and diseases on lawns, ball fields, parks, golf courses and acreages this trailer sprayer can cover an average of 3 acres on a tank fill.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.