Push-to-Connect Elbow, Brass, Silver

  • Mfr # W169PLPNS-5-2
  • Zoro # G707199950
product price: 
$
6.15
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow
Application
Automotive, Climate Control, Robotics, Automation, Industrial, Lubrication, Packaging, Pneumatics, Electronics, Textile, Vacuum
System of Measurement
Imperial
Overall Length
31/32 in
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W169PLPNS-5-2
Zoro #
G707199950
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
31/32 in
Fitting Side A Tube Outer Diameter
5/16 in
Fitting Side B Pipe Size
1/8 in
Fitting Side A Pipe Size
1/8 in
Fitting Side 1 Tube Outer Diameter
5/16 in
Fitting Side 2 Pipe Size
1/8 in
Wire Rope Length
31/32 in
Length
31/32 in

Details

Item
Push-Fit Elbow Fitting
Specific Fitting Shape
90 Degrees Elbow
Application
Automotive, Climate Control, Robotics, Automation, Industrial, Lubrication, Packaging, Pneumatics, Electronics, Textile, Vacuum
System of Measurement
Imperial
Color
Silver
Standards
UL94 V-0
Compatible Tube Hardness
95 Shore A, 90 Shore A
Release Ring Material
Nitrile Rubber
Maximum Operating Temperature
200 Degrees F
Fitting Material
Brass
Thread Sealant Type
White Acrylic
Vacuum Rating
28 inHg
Compatible Tube Material
Polyethylene, Polypropylene, Polyurethane, Rigid Nylon, Semi-Rigid Nylon
Fitting Side B Connection Type
MNPTF
Finish/Coating
Nickel Plated
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Pressure
300 psi
Minimum Operating Temperature
0 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Material Grade
C37700
Release Ring Color
Black
Release Type
Button
Resistance Properties
Chemical-Resistant
Series
Prestolok
Fitting Shape
90 Degrees Elbow
Fitting Side 2 Connection Type
MNPTF
Operating Temperature - Minimum
0 Degrees F
For Media Type
Air, Gases, Oils
Operating Temperature - Maximum
200 Degrees F
Operating Pressure - Maximum
300 psi
Fitting Side 1 Connection Type
Push-to-Connect
Finish
Nickel-Plated
Wire Color
Silver

Description

Push-Fit Elbow Fitting, Application Automotive, Climate Control, Robotics, Automation, Industrial, Lubrication, Packaging, Pneumatics, Electronics, Textile, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPTF, Fitting Side A Pipe Size 1/8 in, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade C37700, Color Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews