Shop PARKER

Branch Swivel Tee, Brass, Silver

  • Mfr # W172PLP-6-6
  • Zoro # G707200106

product price: 
$
11.89
/ea

Key Features

Specific Fitting Shape
Branch Tee Swivel
Application
Automotive, Climate Control, Industrial, Packaging, Pneumatics, Robotics, Textile, Vacuum
Color
Silver
Standards
UL 94 V-0
System of Measurement
Imperial
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W172PLP-6-6
Zoro #
G707200106
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/32 in
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side A Pipe Size
3/8 in
Fitting Side B Pipe Size
3/8 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side C Pipe Size
3/8 in
Fitting Side 3 Pipe Size
3/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Tube Outer Diameter
3/8 in
Wire Rope Length
2 1/32 in
Length
2 1/32 in

Details

Item
Push-Fit Tee Fitting
Specific Fitting Shape
Branch Tee Swivel
Application
Automotive, Climate Control, Industrial, Packaging, Pneumatics, Robotics, Textile, Vacuum
Color
Silver
Standards
UL 94 V-0
System of Measurement
Imperial
Maximum Operating Temperature
200 Degrees F
Finish/Coating
Nickel Plated
Thread Sealant Type
Acrylic
Minimum Operating Temperature
0 Degrees F
Vacuum Rating
28 inHg
Release Type
Button
Release Ring Color
Black
Release Ring Material
Nitrile Rubber
Maximum Operating Pressure
300 psi
Fitting Material
Brass
Material Grade
C37700
Fitting Side B Connection Type
Push-to-Connect
Compatible Tube Material
Nylon, Polyethylene, Polypropylene, Rigid Nylon
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side C Connection Type
MNPTF
Fitting Side A Connection Type
Push-to-Connect
Resistance Properties
Corrosion-Resistant
Series
Prestolok
Compatible Tube Hardness
95 Shore A, 90 Shore A
Finish
Nickel-Plated
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
200 Degrees F
Fitting Shape
Tee
Connector Type
Adapter
Fitting Features
Swivel
Fitting Side 2 Connection Type
Push-to-Connect
For Media Type
Air, Oils
Fitting Side 3 Connection Type
MNPTF
Operating Pressure - Maximum
300 psi
Wire Color
Silver

Description

Push-Fit Tee Fitting, Application Automotive, Climate Control, Industrial, Packaging, Pneumatics, Robotics, Textile, Vacuum, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MNPTF, Material Grade C37700, Fitting Side A Pipe Size 3/8 in, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Fitting Side B Pipe Size 3/8 in, Fitting Side C Pipe Size 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.