Bench, Locker Room
Mfr # PP5810
Zoro # G7072703
product price:Â $203.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.
Key Features
Sub-Category
Pedestal Bench
Overall Width
72 in
Overall Depth
9 1/2 in
Overall Height
18 in
Color
Putty
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PP5810
Zoro #
G7072703
UPC #
694049004831
Country of Origin
United States
Dimensions
Overall Width
72 in
Overall Depth
9 1/2 in
Overall Height
18 in
Footplate Width
8 1/4 in
Bench Top Depth
9 1/2 in
Bench Top Width
6 ft
Details
Sub-Category
Pedestal Bench
Item
Locker Room Bench
Color
Putty
Material
Hardwood/Steel
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Green Certification or Other Recognition
GREENGUARD Gold
Finish
Powder Coated
Includes
(1) Hardwood Bench, (2) Pedestals
Footplate Shape
Round
Pedestal Style
Round Post
Description
Locker Room Bench, Footplate Shape Round, Footplate Width 8 1/4 in, Pedestal Style Round Post, Post Depth Not Applicable, Post Width Not Applicable, Bench Top Depth 9 1/2 in, Bench Top Width 6 ft, Color Putty, Overall Height 18 in, Finish Powder Coated, Material Hardwood/Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.