3/4" Drive Impact Socket Black Industrial, Impact Hex Bit 3/4" D, 32mm
Mfr # JHW35832
Zoro # G7072847
product price:Â $53.39
/eaKey Features
Drive Size
3/4"
Overall Length
3-1/2"
SAE or Metric
Metric
Number of Points
6
Finish
Black Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JHW35832
Zoro #
G7072847
UPC #
662459323699
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/4"
Size
32mm
Overall Length
3-1/2"
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Industrial
Socket Type
Impact Hex Bit
Category Type
Socket Bits
Sub-Category
Williams
Tether Ready
No
Tether Status
Not Tether Capable
Description
Impact Hex Bit Socket,3/4 In. D,32mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.