Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 FUEL 3/8" Extended Reach High Speed Ratchet

  • Mfr # 2569-20

  • Zoro # G707353932


product price: $249.00
/ea
Free Shipping & Returns

Key Features

Overall Length
13 1/2 in
Power Source
Cordless
Side to Center
3/8 in
Head Width
1 3/16 in
Features
Can be Used Manually Without Engaging the Tool's Motor, Greater Durability, Greatest Access in Tight Spaces, Variable Speed Metal Trigger Provides Ultimate Control to the Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2569-20
Zoro #
G707353932
UPC #
045242772018
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
13 1/2 in
Head Width
1 3/16 in
Anvil Size
3/8"

Details

Item
Ratchet
Power Source
Cordless
Side to Center
3/8 in
Features
Can be Used Manually Without Engaging the Tool's Motor, Greater Durability, Greatest Access in Tight Spaces, Variable Speed Metal Trigger Provides Ultimate Control to the Tool
Brushless Motor
Yes
Tool Weight
1.95 lb
Free Speed
450 RPM
Battery Series
M12(TM) REDLITHIUM(TM)
Fastening Torque
35 ft-lb
Cordless Tool Kit Contents
(1) Bare Tool
Voltage
12 V DC
Retainer Type
Ball Detent
Battery Included / Bare Tool
Bare Tool
Battery Platform
M12(TM)
Tool Series
M12 FUEL(TM)
Torque - Maximum
35 ft-lb
No Load Speed
450 RPM
Includes Battery
Tool Only
Number of Batteries Included
0
Number of Chargers Included
0
Motor Type
Brushless
Battery Chemistry
Li-Ion
Drive Shape
Square

Description

The M12 FUEL 3/8" Extended Reach High Speed Ratchet is the latest addition to Milwaukee's best-in-class lineup of battery-powered ratchets. These MILWAUKEE M12 FUEL ratchets provide industry-leading speed with a slimmer head profile than ever before, and an extended neck that will provide the longest and most convenient reach in tight spaces. The 3/8" Ratchet provides the performance of a pneumatic ratchet with up to 35 ft-lbs max torque, the same torque output as the M12 FUEL High Speed Ratchets. The Extended Reach High Speed Ratchets feature an Investment Cast Steel Yoke housing and a POWERSTATE Brushless Motor that deliver superior durability you would expect from Milwaukee. This cordless ratchet features built-in REDLIINK tool technology to help users complete their tasks faster than ever before, and deliver on more jobs on a daily basis.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.