Charged Slide, White Frost, PK1440

  • Mfr # 1354W

  • Zoro # G7073637


product price:  $419.99
/pk 1440, $0.29/ea
Free Shipping & Returns

Key Features

Overall Width
25 mm
Color
White
Material
Glass
Overall Length
75 mm
Size
25 mm x 75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1354W
Zoro #
G7073637
UPC #
-
Country of Origin
China

Dimensions

Overall Width
25 mm
Overall Length
75 mm
Size
25 mm x 75 mm
Thickness
1 mm

Details

Item
Microscope Slide
Color
White
Material
Glass
Product Type
Microscope Slide
Edge Type
Beveled
Edge Angle
45 Degrees
Number of Slides
1,440
Autoclavable
No

Description

Microscope Slide, Product Type Microscope Slide, Material Glass, Overall Length 75 mm, Overall Width 25 mm, Thickness 1 mm, Edge Type Beveled, Number of Slides 1,440, Includes Not Applicable, Color White, Edge Angle 45 Degrees , Autoclavable No, Standards Not Applicable, Package Quantity 1440

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.