Slide, White Glass, Plain, PK1440

  • Mfr # 1380-10

  • Zoro # G7073670


product price:  $187.99
/pk 1440, $0.13/ea
Free Shipping & Returns

Key Features

Overall Width
25 mm
Color
Clear
Material
Glass
Overall Length
75 mm
Thickness
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1380-10
Zoro #
G7073670
UPC #
-
Country of Origin
China

Dimensions

Overall Width
25 mm
Overall Length
75 mm
Thickness
1 mm
Size
25 mm x 75 mm

Details

Item
Microscope Slide
Color
Clear
Material
Glass
Product Type
Microscope Slide
Autoclavable
No
Edge Angle
90 Degrees
Edge Type
Ground
Number of Slides
1,440

Description

Microscope Slide, Product Type Microscope Slide, Material Glass, Overall Length 75 mm, Overall Width 25 mm, Thickness 1 mm, Edge Type Ground, Number of Slides 1,440, Includes Not Applicable, Color Clear, Edge Angle 90 Degrees , Autoclavable No, Standards Not Applicable, Package Quantity 1440

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.