Arc Flash Clothing Kit, ATPV 12 cal/sq cm

  • Mfr # SKCA12RGM-WB-PP

  • Zoro # G707369902


product price:  $750.99
/ea
Free Shipping & Returns

Key Features

ATPV Rating
12 cal/sq cm
Includes Glove Protectors
No
Minimum Waist Size
32 in
Visor Visibility Type
True Color
Maximum Waist Size
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SKCA12RGM-WB-PP
Zoro #
G707369902
UPC #
-
Country of Origin
United States

Dimensions

Minimum Waist Size
32 in
Maximum Waist Size
34 in
Minimum Chest Size
38 in
Size
M
Maximum Chest Size
40 in

Details

ATPV Rating
12 cal/sq cm
Includes Glove Protectors
No
Visor Visibility Type
True Color
Includes Gloves
No
Will Fit Over Boots
Yes
Headwear Included
Balaclava, Face Shield, Hard Hat
Includes Safety Glasses
No
Item
Arc Flash Clothing Kit
Garment Material Trade Name
Ultrasoft
Standards
ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E
Includes
Balaclava, Coveralls, Face Shield, Hard Hat, Storage Bag
ANSI Class
1
Clothing Included
Coat
Includes Face Shield
Yes
Includes Carrying Bag
Yes
Hood/Face Shield Maximum Arc Flash Protection
12 cal/sq cm
Color
Gray/Red
Arc Flash PPE Category
2

Description

Arc Flash Clothing Kit, Gray/Red, Size M, Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E, Includes Balaclava, Coveralls, Face Shield, Hard Hat, Storage Bag

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.