19 pc. SHOCKWAVE Impact Duty RED HELIX Titanium Metric Drill Bit Set

  • Mfr # 48-89-4860

  • Zoro # G707386039


product price:  $54.09
/ea

Key Features

Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Includes
(1) Shockwave Impact Duty Red Helix Titanium Metric Drill Bit Set-19PC (48-89-4860)
Number of Drill Bits
19
Overall Length
10 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-89-4860
Zoro #
G707386039
UPC #
045242520619
Country of Origin
China

Dimensions

Overall Length
10 5/16 in
Shank Hex Size
1/4 in
Largest Drill Bit Size
10 mm
Smallest Drill Bit Size
2 mm
Drill Bit Sizes Included
10 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 6.5 mm, 7 mm, 7.5 mm, 8 mm, 8.5 mm, 9 mm, 9.5 mm

Details

Item
Hex Shank Drill Set
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Includes
(1) Shockwave Impact Duty Red Helix Titanium Metric Drill Bit Set-19PC (48-89-4860)
Number of Drill Bits
19
Measurement System
Metric
Flute Type
Spiral
Web Construction
Tapered
Helix Angle
15 Degrees to 35 Degrees
Material - Machining
High Speed Steel
Web Thinning
Thicker
Drill Bit Case Type
PACKOUT(TM) Case
Shank Type - Machining
Quick-Change Hex
Finish - Machining
TiN
Primary Material Application
Plastic, Steel, Wood
Drill Bit Point Type
Split Point
Decimal Equivalent
2 mm
Series
Shockwave Impact Duty Red Helix
Helix Angle - Minimum
15 Degrees
Number of Flutes
2
Impact Rating
Impact Rated
Helix Angle - Maximum
35 Degrees

Description

Hex Shank Drill Set, Number of Drill Bits 19, 135 Degrees Drill Bit Point Angle, Drill Bit Point Type Split Point, High Speed Steel, TiN, Drill Bit Sizes Included 10 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 6.5 mm, 7 mm, 7.5 mm, 8 mm, 8.5 mm, 9 mm, 9.5 mm, Decimal Equivalent 2 mm, Metric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.