Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti-Splinter Strip for Track Saw Guide Rails

  • Mfr # 48-08-0575

  • Zoro # G707458699


product price: $24.00
/ea

Key Features

For Use With
Milwaukee(R) Guide Rails to Reduce Splintering and Tear Out when Cutting. Compatible with Milwaukee(R) 31 in, 55 in, and 106 in Guide Rails
Length
110 in
Material
Rubber
Overall Length
110 in
Product Type
Anti-Splinter Strip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-08-0575
Zoro #
G707458699
UPC #
045242587018
Country of Origin
Viet Nam

Dimensions

Length
110 in
Overall Length
110 in

Details

Item
Anti-Splinter Strip
For Use With
Milwaukee(R) Guide Rails to Reduce Splintering and Tear Out when Cutting. Compatible with Milwaukee(R) 31 in, 55 in, and 106 in Guide Rails
Material
Rubber
Product Type
Anti-Splinter Strip
Compatible Brand
Milwaukee
Compatible Product Type
Milwaukee(R) 31 in, 55 in, and 106 in Guide Rails

Description

Anti-Splinter Strip, For Use With Milwaukee(R) Guide Rails to Reduce Splintering and Tear Out when Cutting. Compatible with Milwaukee(R) 31 in, 55 in, and 106 in Guide Rails, Length 110 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.