Shop INVID TECH
See all product information
Create Account
POE Monitor, Color, 22" Screen Size
- Mfr # IMHD-22HVBPOE
- Zoro # G707466083
product price:Â
$
254.99
/ea
Free Shipping & Returns
Key Features
Screen Size
22 in
Width
20 1/64 in
Operating Temp.
-22 Degrees to 185 Degrees F
Built-In
BNC Output (CVBS, 960H Only), HDMI 2.0 Input/Output, RJ 45 PoE Input, VGA Input/Output, (2) BNC Input (CVBS, 960H Only)
Line Resolution
1920 x 1080
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IMHD-22HVBPOE
- Zoro #
- G707466083
- UPC #
- -
- Country of Origin
- China
- Operating Temp.
- -22 Degrees to 185 Degrees F
- Built-In
- BNC Output (CVBS, 960H Only), HDMI 2.0 Input/Output, RJ 45 PoE Input, VGA Input/Output, (2) BNC Input (CVBS, 960H Only)
- Line Resolution
- 1920 x 1080
- Power Rating
- 25 W
- Power Supply
- 12V DC
- Features
- Additional LAN Port That Does not Have PoE, LCD Panel, Minimum of 30-Watts Required, Powered by DC12V or PoE+, a PoE+ Switch or Injector is Required, VESA Mount Compatible
- Weight
- 7.7 lb
- Video Inputs
- BNC, HDMI, RJ45 PoE, VGA
- Video Outputs
- BNC
- Item
- POE Monitor
- Display
- Color
- Type
- TFT LED
- Voltage
- 12V DC
- Input Type
- BNC, HDMI, RJ45, VGA
- Power Consumption
- 25 W
- Minimum Operating Temperature
- -22 Degrees F
- Display Screen Type
- TFT LED
- Maximum Operating Temperature
- 185 Degrees F
- Pixels
- 1920 x 1080
- Resolution
- 1080p
- Maximum Viewing Angle
- 178 Degrees
- Output Type
- BNC
- Includes
- Stand Mount
- Operating Voltage
- 12V DC
Dimensions
- Screen Size
- 22 in
- Width
- 20 1/64 in
- Height
- 14 15/16 in
- Depth
- 1 55/64 in
- Overall Height
- 12 in
- Diagonal Screen Size
- 22 in
- Overall Width
- 20 in
- Overall Depth
- 1 7/8 in
Description
POE Monitor, Diagonal Screen Size 22 in, Display Screen Type TFT LED, Resolution 1080p, Input Type BNC, HDMI, RJ45, VGA, Includes Stand Mount, Maximum Operating Temperature 185 Degrees F, Maximum Viewing Angle 178 Degrees , Minimum Operating Temperature -22 Degrees F, Operating Voltage 12V DC, Output Type BNC, Overall Depth 1 7/8 in, Overall Height 12 in, Overall Width 20 in, Pixels 1920 x 1080, Power Consumption 25 W, Weight 7.7 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.