Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cold Patch, 2000 lb

  • Mfr # PP-2000-BC

  • Zoro # G707537226


product price: $721.99
/ea
Item requires special delivery charges. A $575.00 per item surcharge will be applied.

Key Features

Series
PP-2000-BC
Application
Highway, Loading Ramp, Parking Lot, Pothole, Road, and Sidewalk Repair
For Use On Surface Material
Asphalt, Concrete, Metal, Steel, Wood
Container Type
Bag
Coverage
34 sq ft @ 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP-2000-BC
Zoro #
G707537226
UPC #
-
Country of Origin
United States

Dimensions

Container Size
2,000 lb
Minimum Thickness
1/4 in

Details

Item
Cold Patch
Series
PP-2000-BC
Application
Highway, Loading Ramp, Parking Lot, Pothole, Road, and Sidewalk Repair
For Use On Surface Material
Asphalt, Concrete, Metal, Steel, Wood
Container Type
Bag
Coverage
34 sq ft @ 1 in
Working Time
2 mo
Full Cure Time
1 min
Product Form
Solid
Product Type
Cold Patch
Base Material
Limestone Asphalt Mix
Cure Type
Pressure
For Use With
Asphalt, Concrete Pavement
Resistance Properties
Weather Resistant

Description

Cold Patch, Product Type Cold Patch, Base Material Limestone Asphalt Mix, Cure Type Pressure, Resistance Properties Weather Resistant, Product Form Solid, Container Size 2,000 lb, Container Type Bag, Coverage 34 sq ft @ 1 in, Maximum Crack Width Not Applicable, Maximum Thickness Not Applicable, Minimum Thickness 1/4 in, Maximum Traffic Hours Not Applicable, Application Highway, Loading Ramp, Parking Lot, Pothole, Road, and Sidewalk Repair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.