Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Protection Dipped Gloves, Cut Level A6 , Nitrile , Sandy Nitrile , 2XL 12 PK

  • Mfr # 48-73-7004B

  • Zoro # G707630637


product price: $214.97
/pk 12, $17.91/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Gray
Glove Coating Finish
Sandy Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-7004B
Zoro #
G707630637
UPC #
045242654192
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
8.9 in
Thickness
18 gauge
Size - Numeric
11

Details

Item
Cut Protection Dipped Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Gray
Glove Coating Finish
Sandy Nitrile
Series
High-Dexterity Nitrile
Cuff Style
Elasticated Knit
Glove Materials
Nylon,Spandex
Glove Construction
18 Gauge Knit
Insulated
No
Palm Style
Reinforced
Touchscreen Compatible
Yes
ANSI/ISEA Cut Level - 2011
6
EN 388 Rating
4X43F
Hand Protection Style
Glove
Pairs per Package
12
Hem Style
Finished
Glove Features
Breathable
Reversible
No
Includes Reinforced Thumb Crotch
Yes
Standards
ANSI/ISEA 105-2016, EN388
Knit Material Color
Gray
Includes Finger Fourchettes
No
Lint-Free
Yes
Palm Type
Coated
EN 388 Impact Rated
No
Glove Insulation Material
Not Insulated
Glove Lining Material
Polyethylene and Tungsten
Double-Dipped
No
Glove Hand Style
Left and Right
Silicone-Free
No
Sold As
Pair
Finger Coverage
Full Finger
Cuff Color
Gray, Green
Fabric Weight
0.14 lb
Latex-Free
No
Glove Coating Color
Black
Leather Glove Style
Work
Reflective Backing
No
Glove Styles
Knit

Description

Cut Protection Dipped Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material Nylon/Spandex, ANSI/ISEA Abrasion Level Not Applicable, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Knit, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Not Insulated, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X43F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.