This item is Discontinued.

Brady Wire Marker, Wire Sleeve, PermaSleeve(R) ZH-187-2-WT-4

Wire Marker, Wire Sleeve, PermaSleeve(R) (Discontinued)

  • Mfr # ZH-187-2-WT-4
  • Zoro # G7076937
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZH-187-2-WT-4
Zoro #
G7076937
UPC #
66282081482
Country of Origin
Unknown

Dimensions

Label Width
0.49"

Details

Color
White
Item
Wire Marker, Wire Sleeve
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Standards
SAE-AS-81531, MIL-STD-202

Description

Wire Marker, Wire Sleeve, Label Width 0.49 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.