PACKOUT 40QT XL Cooler

  • Mfr # 48-22-8462

  • Zoro # G707714214


product price:  $264.00
/ea
Free Shipping & Returns

Key Features

Capacity
40 qt.
Material
Nylon
With Wheels
No
Number of Cans
60
Lid Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-22-8462
Zoro #
G707714214
UPC #
045242607600
Country of Origin
Israel

Dimensions

Exterior Width
22 in
Exterior Length
16 1/4 in
Length
16.25 in
Width
22.0 in
Height
17.0 in
Exterior Height
17 in
Outside Height
17 in
Inside Width
10 1/2 in
Outside Width
16 1/4 in
Outside Length
22 in
Inside Length
16 in
Inside Height
12 1/2 in

Details

Capacity
40 qt.
Material
Nylon
With Wheels
No
Number of Cans
60
Lid Color
White
Color
Red, White
Includes
Divider, Interior Storage Tray
Body Color
Red
Type
Chest Cooler
Closure Type
Hinged Lid
Cooler Capacity
40 qt
Item
Chest Cooler
Cooler Body Type
Hard Sided Cooler
Features
Integrated Bottle Opener, Interior Organizer Tray, IP65 Rated Weather Seal, Reinforced Hinge
Primary Material
Polymer
Ice Retention
Up to 5 days
Product Type
Standard Chest Cooler
Number of Handles
2
Handle Material
Plastic
Cold Retention - Maximum
30 hr
Includes Drain Plug
Drain Plug Included
Includes Wheels
Wheels Not Included
Cooler Capacity - Maximum
40 qt

Description

Chest Cooler, Hard Sided Cooler, With Wheels No, 40 qt, Exterior Length 16 1/4 in, Exterior Width 22 in, Exterior Height 17 in, Exterior Dia. Not Applicable, Polymer, Body Color Red, Lid Color White, Number of Cans 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.