Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in Drive, 5/8 in SAE Socket, 6 Points

  • Mfr # 48-22-9551

  • Zoro # G707714269


product price: $17.99
/ea

Key Features

Drive Size
3/8 in
Size
5/8 in
Finish
Chrome
Overall Length
2.68 in
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9551
Zoro #
G707714269
UPC #
045242611157
Country of Origin
China

Dimensions

Drive Size
3/8 in
Size
5/8 in
Overall Length
2.68 in
Socket Depth
Deep
Socket Size
5/8 in
Wall Thickness
3 3/64 mm

Details

Item
Spark Plug Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Non-Magnetic
No
Standards
ASME B107.17, ASME B107.34, ASME B107.4, ASTM B117, ASTM B571, ASTM D968-05
Drive Type
Hand
Material
Chrome Vanadium Steel
Impact Rated
No
Non-Sparking
No
Measurement Type
SAE
Bolt Clearance
8.4mm
Insulated
No
Socket Shape
6-Point
Tether Ready
No
Retention
Rubber
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable

Description

Spark Plug Socket, Hand, Chrome, 6-Point, Socket Size 5/8 in, Bolt Clearance 8.4mm, Drive Size 3/8 in, Impact Rated No, Chrome Vanadium Steel, SAE, Non-Magnetic No, Non-Sparking No, Socket Depth Deep, ASME B107.17, ASME B107.34, ASME B107.4, ASTM B117, ASTM B571, ASTM D968-05, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.