Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Block, Carriage 19.5 mm H, Carriage 52mm W (Discontinued)

  • Mfr # SGL 15EB-Z
  • Zoro # G707714474
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGL 15EB-Z
Zoro #
G707714474
UPC #
-
Country of Origin
Japan

Dimensions

Carriage Height
19.5 mm
Carriage Width
52 mm
Carriage Length
22.7 mm
Size
15
Dimension L2
22.7 mm
Dimension P
60 mm
Dimension L1
40.7 mm
Dimension L3
46.9 mm
Dimension N
20 mm
Dimension B
52 mm
Dimension S1
4.5
Overall Height
24 mm
Combined Carriage and Rail Height
24 mm
Manufacturer Size
15
For Rail Width
15 mm

Details

Item
Block
Carriage Material
Stainless Steel
Bearing Type
Ball
For Use With
Ball Elements, Block Assembly, Main Body, Raceway Grooves, Return Caps
Carriage Type
Ball
Static Load Capacity
9.45 kN
Features
Side Seal and Under Seal
Dynamic Load Capacity
7.29 kN
For Rail Type
Size 15
System of Measurement
Metric
Linear Guide Design
Short Flanged Carriage
Series
SGL
Number of Bearing Rows
4
Compatible Rail Type
Slide
Includes Seals
Seals Included
Requires Lubrication
Lubricant Not Required
Includes Lubricator
Lubricator Included
Bearing Retention
Bearings Retained

Description

Block, Carriage Height 19.5 mm, Carriage Length 22.7 mm, Carriage Width 52 mm, Carriage Material Stainless Steel, Manufacturer Size 15, Dynamic Load Capacity 7.29 kN, Requires Lubrication Lubricant Not Required, Carriage Type Ball, For Rail Width 15 mm, For Use With Ball Elements, Block Assembly, Main Body, Raceway Grooves, Return Caps, Static Load Capacity 9.45 kN, Combined Carriage and Rail Height 24 mm, Series SGL, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.