Rail, 220 mm L, 20 mm W
Mfr # A20-220mm
Zoro # G707714481
product price: $62.99
/eaKey Features
Rail Material
Aluminum
Mounting Hole Size
9.5 mm
Mounting Hole Center to Center
60 mm
Mounting Hole from Shaft End
28 mm
For Use With
Alulin Carriages
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A20-220mm
Zoro #
G707714481
UPC #
-
Country of Origin
Japan
Dimensions
Mounting Hole Size
9.5 mm
Size
20
Overall Width
20 mm
Overall Height
19 mm
Overall Length
220 mm
Manufacturer Size
20
Details
Item
Guide Rail
Rail Material
Aluminum
Mounting Hole Center to Center
60 mm
Mounting Hole from Shaft End
28 mm
For Use With
Alulin Carriages
Series
Alulin
System of Measurement
Metric
Raceway Material
Stainless Steel
Maximum Operating Temperature
60 Degrees C
Minimum Operating Temperature
0 Degrees C
Rail Type
Profile
Compatible Bearing Type
Ball
Mounting Hole Center to Shaft End
28 mm
Channel Material
Stainless Steel
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
32 Degrees F
Description
Guide Rail, Overall Length 220 mm, Overall Width 20 mm, Overall Height 19 mm, Rail Material Aluminum, Manufacturer Size 20, Rail Type Profile, System of Measurement Metric, For Use With Alulin Carriages, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum 32 Degrees F, Mounting Hole Center to Center 60 mm, Mounting Hole Center to Shaft End 28 mm, Channel Material Stainless Steel, Series Alulin, Mounting Hole Size 9.5 mm, Channel Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.