Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spot Light, Gooseneck, 18 W, Black

  • Mfr # LED-CD33-30-120V

  • Zoro # G707714603


product price: $538.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Switch Type
Membrane Switch
Includes
(1) 3 in Neodymium High Shear-Strength Magnet, (3) Prong Power Cords
Lighting Technology
LED
Color Temperature
5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-CD33-30-120V
Zoro #
G707714603
UPC #
-
Country of Origin
United States

Dimensions

Power Cord Length
7 1/2 ft
Manufacturer Warranty Length
5 yr, 50,000 hr
Head Diameter
4.5 in

Details

Item
Spot Light
Color
Black
Switch Type
Membrane Switch
Includes
(1) 3 in Neodymium High Shear-Strength Magnet, (3) Prong Power Cords
Lighting Technology
LED
Color Temperature
5000K
Mount Type
Clamp
Includes Mounting Hardware
Yes
Arm Reach
33 in
Plug Type
Three Prong
Arm Material
Aluminum
Bulb Wattage
18 W
Lamp Guard
Tempered Safety Glass
Includes Bulb
Yes
IP Rating
IP65
Maximum Brightness
2,750 lm
Number of Cord Wires
3
Features
Countersunk Screw Holes Placed in Feet for Permanent Mounting, Lighting Features-Gooseneck LED has 12 LEDs with Precision 10 Degrees Focusing Providing Intense Light Exactly where You Want, Magnet or Permanent Screw Mounted, Mechanical Features-Heavy-Duty Die-Cast Aluminum Body, Slim Die-Cast Aluminum Bezel, Solid State Design Ensures Years of Trouble-Free Performance - No Bulbs to Ever Replace, Specialized Surface-Mount LEDs are the Newest Technology Available
Arm Design
Gooseneck
Operating Voltage
100 to 240V AC
Electrical Connection Type
Power Cord
Arm Adjustability
Any Which Way
Beam Angle
30 Degrees

Description

Spot Light, Arm Reach 33 in, Arm Design Gooseneck, Bulb Wattage 18 W, Color Black, IP Rating IP65, Lighting Technology LED, Maximum Brightness 2,750 lm, Mount Type Clamp, Operating Voltage 100 to 240V AC, Power Cord Length 7 1/2 ft, Arm Adjustability Any Which Way, Base Diameter Not Applicable, Color Rendering Index Not Applicable, Color Temperature 5000K, Electrical Connection Type Power Cord, Head Diameter 4.5 in, Arm Material Aluminum, Beam Angle 30 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.