Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL 4-1/2 in. / 5 in. Braking Grinder with Lock-On Slide Switch (Tool Only)

  • Mfr # 2881-20

  • Zoro # G707731808


product price: $229.00
/ea
Free Shipping & Returns

Key Features

Switch Type
Slide
Voltage
18V DC
Includes
Back Flange, Flange Nut, M18 4-1/2 in / 5 in Grinder Slide Switch, Side Handle, T1 Clip-On Guard, T27 Guard, Wrench
Series
M18 FUEL(TM)
Tool Weight
5.5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2881-20
Zoro #
G707731808
UPC #
0045242566297
Country of Origin
Viet Nam

Dimensions

Spindle Thread Size
5/8 in-11
Overall Length
15 3/4 in
Wheel Diameter
4 1/2 in, 5 in

Details

Item
Grinder Slide Switch
Switch Type
Slide
Voltage
18V DC
Includes
Back Flange, Flange Nut, M18 4-1/2 in / 5 in Grinder Slide Switch, Side Handle, T1 Clip-On Guard, T27 Guard, Wrench
Series
M18 FUEL(TM)
Tool Weight
5.5 lb
Brushless Motor
Yes
Features
5/8 in-11 Spindle for Use with Common Grinding Accessories, Slide Switch Designed to Reduce User Fatigue, Tool-Free Accessory Change with Integrated FIXTEC Technology
Battery Capacity
6.0 Ah
Switch Location
Top
Application
Cutting, Grinding
Guard Adjustment
Toolless Adjustable
Cordless Tool Kit Contents
(1) Bare Tool
Anti-Vibration Technology
Yes
For Wheel Type
Type 1, Type 27
Grip Style
Barrel Grip
Duty
Medium Duty
Number of Batteries Included
0
Power Source
Cordless
Electrical Protection
Overload Protection
Battery Series
M18(TM) REDLITHIUM(TM)
Head Type
Standard Head
Anti-Restart Technology
No
Brake Type
None
Minimum Speed
8,500 RPM
Tether Style
Tether Capable
Switch Function
Slide, with Lock-On
Dust Management
Dust Extraction
Material Application
Metal
Safety Features
Adjustable Guard, Anti-Kickback Clutch
Standards
UL Listed
Lock-Off Switch
No
Vibration Level
1.5 m/sq sec
Charger Included
No
Lock-On Switch
Yes
Max. Speed
8,500 RPM
Anti-Kickback Clutch Type
Electronic

Description

The MILWAUKEE TOOL - 2881-20 is an innovative Grinder Slide Switch recognized in the Angle Grinders & Accessories category. Primarily used for metal cutting and grinding, this tool may operate cordlessly under medium-duty conditions thanks to the M18(TM) REDLITHIUM(TM) battery series. The grinder, which does not include a charger, boasts a brushless motor along with 5/8 in-11 Spindle for Use with Common Grinding Accessories, Slide Switch designed to reduce user fatigue, and Tool-Free Accessory Change with Integrated FIXTEC Technology for ultimate convenience.

Key Features:

  • Anti-Vibration Technology: Reduces user fatigue and discomfort during prolonged use.
  • Battery Capacity: A 6.0 Ah battery ensures longer tool runtime.
  • Brushless Motor: Identified for potentially higher efficiency and longer tool serviceability compared to brushed motors.
  • Duty: Identified as suitable for medium-duty tasks.
  • Safety Features: Includes Adjustable Guard and Anti-Kickback Clutch. Always operate according to user manual instructions and safety guidelines.
  • Power Source: Cordless design provides mobility and flexibility.
  • Max. Speed: Operates at a speed of 8,500 RPM.
  • Overall Length: The total length of the tool is 15 3/4 inches.
  • Tool Weight: Weighs 5.5 lbs.
  • Voltage: Operates on an 18V DC power source.
  • Wheel Diameter: Compatible with 4 1/2 in and 5 in diameter wheels.

The grinder comes equipped with many additional features such as the Back Flange, Flange Nut, Side Handle, T1 Clip-On Guard, T27 Guard, and Wrench, ensuring the tool offers greater utility. Dust extraction functionality also helps maintain a clean working environment. This tool is UL Listed and not eligible for promotions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.