Impact Socket Set, 1/2" D, 6Pt 23pcs. Met, JHWMS-4-23RC

  • Mfr # MS-4-23RC

  • Zoro # G7077948


product price:  $286.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Finish
Black Industrial
SAE or Metric
Metric
Includes
(13) 1/2" Drive Shallow Impact Sockets of 1-1/2" Length: 10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm,20mm,21mm,22mm; (3) 1/2" Drive Shallow Impact Sockets of 1-3/4" Length: 23mm,24mm,25mm; (4) 1/2" Drive Shallow Impact Sockets of 1-31/32" Length: 26mm,27mm,29mm,30mm; (1) 1/2" Drive Shallow Impact Socket of 2" Length: 32mm; (1) 1/2" Drive Shallow Impact Socket of 2-1/16" Length: 34mm; (1) 1/2" Drive Shallow Impact Socket of 2-1/4" Length: 36mm
Socket Type
Shallow Impact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-4-23RC
Zoro #
G7077948
UPC #
662459918611
Country of Origin
United States

Dimensions

Drive Size
1/2"
Overall Length
Various
Size
10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm,20mm,21mm,22mm,23mm,24mm,25mm,26mm,27mm,29mm,30mm,32mm,34mm,36mm

Details

Item
Impact Socket Set,1/2" D,6Pt 23pcs. Met
Finish
Black Industrial
SAE or Metric
Metric
Includes
(13) 1/2" Drive Shallow Impact Sockets of 1-1/2" Length: 10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm,20mm,21mm,22mm; (3) 1/2" Drive Shallow Impact Sockets of 1-3/4" Length: 23mm,24mm,25mm; (4) 1/2" Drive Shallow Impact Sockets of 1-31/32" Length: 26mm,27mm,29mm,30mm; (1) 1/2" Drive Shallow Impact Socket of 2" Length: 32mm; (1) 1/2" Drive Shallow Impact Socket of 2-1/16" Length: 34mm; (1) 1/2" Drive Shallow Impact Socket of 2-1/4" Length: 36mm
Socket Type
Shallow Impact
Number of Points
6
Sub-Category
Williams
Tether Ready
No

Description

Impact Socket Set,1/2 In. D,6Pt 23pcs. Met

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.