
1/4" Dr, 9/64" Size, SAE Hex Bit Socket, 6-Points
Mfr # JHWBITH4.501
Zoro # G7078316
product price:Â $1.29
/ea
Sold in multiples of 7 for $9.03
Key Features
Drive Size
1/4"
Overall Length
1-1/2"
Finish
High Polished Chrome
SAE or Metric
SAE
Category Type
Socket Bits
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JHWBITH4.501
Zoro #
G7078316
UPC #
662459927897
Country of Origin
United States
Dimensions
Drive Size
1/4"
Overall Length
1-1/2"
Size
9/64"
Details
Item
Hex Bit Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Category Type
Socket Bits
Sub-Category
Williams
Socket Type
Standard Long Length Hex Bit
Number of Points
6
Tether Ready
No
Description
Hex Bit Socket,1/4 In. D,9/64 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.