Shop SOUTHWIRE

LED Temp High Bay, Screw In, LED, 18000lm

  • Mfr # 17150LEDP3

  • Zoro # G707844775


product price:  $160.99
/ea
Free Shipping & Returns

Key Features

Features
Its Own Self-Locking Hook that Doubles as a Convenient Carrying Handle and an Eyebolt Ring, Suitable for Use in any Location where Temporary Lighting is Required, Including New Building Construction or Renovation, Topaz's 100 W Temporary High Bay P3 Fixture Offers upto 75% Energy Savings Over Traditional Halogen Lamps
Lighting Technology
LED
IP Rating
Not Rated
Includes Bulb
Yes
Hazardous Location Specification
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
17150LEDP3
Zoro #
G707844775
UPC #
751338037854
Country of Origin
China

Dimensions

Overall Depth
16.3 in
Power Cord Length
6 ft
Head Diameter
12.16 in
Overall Height
12.16 in

Details

Item
LED Temp High Bay
Features
Its Own Self-Locking Hook that Doubles as a Convenient Carrying Handle and an Eyebolt Ring, Suitable for Use in any Location where Temporary Lighting is Required, Including New Building Construction or Renovation, Topaz's 100 W Temporary High Bay P3 Fixture Offers upto 75% Energy Savings Over Traditional Halogen Lamps
Lighting Technology
LED
IP Rating
Not Rated
Includes Bulb
Yes
Hazardous Location Specification
Not Rated
Power Source
Corded
Number of Bulb Fixtures
1
Color Temperature
5000K
Switch Type
No Switch
Wattage
150 W
Maximum Brightness
18,000 lm
Color Rendering Index
Not Rated
Mount Type
Hook
Replacement Bulb Part Number
Mfr. No. SJTW300V
Job Light Type
Temp High Bay Fixture
Operating Voltage
120/277V AC
Resistance Properties
Corrosion Resistant, Impact Resistant
Bulb Base Type
Screw In

Description

LED Temp High Bay, Bulb Base Type Screw In, Bulb Spacing Not Applicable, Color Temperature 5000K, Head Diameter 12.16 in, IP Rating Not Rated, Lighting Technology LED, Maximum Brightness 18,000 lm, Mount Type Hook, Number of Bulb Fixtures 1, Operating Voltage 120/277V AC, Overall Depth 16.3 in, Overall Height 12.16 in, Power Cord Length 6 ft, String Overall Length Not Applicable, Switch Type No Switch, Wattage 150 W, Color Rendering Index Not Rated, Hazardous Location Specification Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.