Electric Chain Hoist, 500 lb, 20 ft, Push Trolley, 460V AC, Yellow

  • Mfr # NERP003SD-20 / 460v

  • Zoro # G7078644


product price:  $4,408.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NERP003SD-20 / 460v
Zoro #
G7078644
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
21 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Width
13 5/8 in
Fits Beam Height
3 in
Housing Depth
6 5/8 in
Minimum Retracted Length
15 19/32 in
Maximum Lifting Length
20 ft
Trolley Wheel Diameter
3 1/5 in
For Minimum Beam Height
3 in
Body Length
21 in
For Max. Beam Flange Width
4 in
Mfr. Warranty Length
1 yr
Body Width
13 5/8 in
Minimum Radius Curve
43 5/16 in
For Min. Beam Flange Width
2 9/32 in
Lifting Hook Opening Width
1 3/32 in
Body Depth
6 5/8 in
Controller Cord Length
16 ft

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
36/6 fpm
Load Capacity
500 lb
Min. Between Hooks
15 5/8 in
Motor HP
0.75 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70, UL 1340, UL Listed
Voltage
460V AC
Fits Brand
Harrington Hoists Inc
Finish
Electrostatic Enamel
Item
Electric Chain Hoist
Control
110v
Amps @ Low Volts
1.8 A
Lubrication
Oil Bath
Classification
H4
Number of Speeds
2
Brake
Electromagnetic
Reeving
1
Clutch
Friction Clutch
Trolley Configuration
Push Trolley
Control Cord
16 ft
Thermal Protection
Included
Fits Beam Flange W
2-1/4 in to 4 in
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Material
Die Cast Aluminum
Motor Horsepower
3/4 hp
Includes Clutch
Clutch Included
Current at Min. Voltage
3.6 A
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Hoist IP Rating
IP55
Brake Type
DC Current
Body Finish
Enamel
Controls
Push Button Pendant
Mount Type
Push Trolley
Number of Reeves
1
Maximum Lifting Capacity
500 lb
Pendant IP Rating
IP65
Body Material
Aluminum
Includes Brake
Brake Included
Chain Finish
Nickel Plated
For Outdoor Use
Yes
Starts and Stops per Hour
120, 240
Chain Material
Alloy Steel
Resistance Properties
Corrosion Resistant, Fatigue Resistant, Wear Resistant
Chain Grade
Grade 80
Clutch Type
Friction Clutch
Programmable
Programmable by VFD
Lifting Hook Material
Carbon Steel
Trolley Wheel Material
Steel
Maximum Lift Speed
36 fpm
Overload Protection Included
Yes
Number of Load Chains
1
Current at Max. Voltage
1.8 A
Headroom
15 19/32 in
Duty Classification
H4
Minimum Lift Speed
6 fpm
Lifting Hook Type
Swivel Hook with Safety Latch
Operating Voltage
460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 6 fpm, Maximum Lift Speed 36 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 3.6 A, Current at Maximum Voltage 1.8 A, Motor Horsepower 3/4 hp, Operating Voltage 460V AC, Headroom 15 19/32 in, For Minimum Beam Height 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.