Die Spring, Alloy Steel;Silicon Wire, PK3
Mfr # 103518
Zoro # G707867286
product price: $28.75
/pk 3, $9.58/eaSold in multiples of 7 for $201.25
Key Features
Type
Medium Duty
Material
Alloy Steel, Silicon Wire
Compressed Length
3.38 in
Color
Blue
Finish
Chromium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
103518
Zoro #
G707867286
UPC #
-
Country of Origin
Switzerland
Dimensions
Overall Length
4 1/2 in
Compressed Length
3.38 in
Inside Diameter
0.5 in
Free Length
4 1/2 in
Outside Diameter
1 in
Compatible Rod Size
1/2 in
Details
Type
Medium Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
110 lb/in
Color
Blue
Finish
Chromium
End Type
Closed, Ground
Item
Die Spring
Series
US
Standards
ASTM A877
System of Measurement
Inch
Spring Shape
Cylindrical
Product Type
Die Spring
Description
Inch Series Die Spring,Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.